DRILL SDS 5/8IN M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SDS 5/8IN M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2612-21
  • Mfr. Model # 2612-21
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.33 lbs

Technical Specs

  • Blows per Minute 0-7000
  • Tool Weight 5.5 lbs.
  • Includes Battery, Charger, Handle, Depth Rod, Case
  • Battery Included MTL48-11-1828
  • No Load RPM 0 to 1300
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Capacity in Concrete 5/8"
  • Tool Length 12"
  • Chuck Type SDS
  • Solid Bit Capacity 5/8"
  • Impact Energy 1 ft-lbs.
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features 2-Mode Operation, Electro Pneumatic Mechanism, LED Light
  • Handle Type D-Handle
  • Item Cordless Rotary Hammer Kit
  • Battery Pack Replacement 2PYZ8
  • Stop Rotation No
  • Series M18(TM)
  • Brushless Motor No
  • Corded/Cordless Cordless
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list