Skip Content
DRILL SC REG HLX 225 LTR B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL SC REG HLX 225 LTR B

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID225-0540-00
  • Mfr. Model # 225-0540-00
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Grade General Purpose
  • Application For Cast Iron And Non-Ferrous Materials
  • Item Jobber Drill
  • Decimal Equivalent 0.2380
  • List Number DGJ
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-1/4"
  • Shank Dia. 0.2380"
  • Drill Bit Size B
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Flute Length 2-3/4"
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list