Skip Content
DRILL SC REG HLX 225 7/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SC REG HLX 225 7/32

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID225-0515-00
  • Mfr. Model # 225-0515-00
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.1 lbs

Product Details

Jobber length solid carbide drill bit. 118 degree point. Applications include cast iron and non-ferrous metals.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 7/32"
  • Overall Length 3"
  • Flute Length 1-3/4"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Cast Iron And Non-Ferrous Materials
  • Decimal Equivalent 0.2188
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 7/32"
  • Flute Type Spiral
  • List Number DGJ
  • Drill Bit Material Solid Carbide
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Uncoated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list