Skip Content
DRILL SC REG HLX 225 #58 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL SC REG HLX 225 #58

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID225-0180-00
  • Mfr. Model # 225-0180-00
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Cast Iron And Non-Ferrous Materials
  • Item Jobber Drill
  • Grade General Purpose
  • Decimal Equivalent 0.0420
  • Point Type Conventional Point
  • List Number DGJ
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-1/2"
  • Flute Length 3/4"
  • Drill Bit Size #58
  • Shank Dia. 0.0420"
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list