Skip Content
DRILL SC REG HLX 225 #57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SC REG HLX 225 #57

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID225-0185-00
  • Mfr. Model # 225-0185-00
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Cast Iron And Non-Ferrous Materials
  • Grade General Purpose
  • Decimal Equivalent 0.0430
  • Point Type Conventional Point
  • List Number DGJ
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.0430"
  • Overall Length 1-1/2"
  • Drill Bit Size #57
  • Flute Type Spiral
  • Flute Length 3/4"
  • Drill Bit Material Solid Carbide
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Uncoated
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list