Skip Content
DRILL SC REG HLX 225 #50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SC REG HLX 225 #50

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID225-0230-00
  • Mfr. Model # 225-0230-00
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Cast Iron And Non-Ferrous Materials
  • Item Jobber Drill
  • Grade General Purpose
  • Decimal Equivalent 0.0700
  • List Number DGJ
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-3/4"
  • Shank Dia. 0.0700"
  • Drill Bit Size #50
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Drill Bit Material Solid Carbide
  • Drill Bit Point Angle 118 Degrees
  • Flute Length 7/8"
  • Drill Bit Finish Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list