Skip Content
DRILL SC REG HLX 225 23/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SC REG HLX 225 23/64

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID225-0670-00
  • Mfr. Model # 225-0670-00
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 512
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill bit. 118 degree point. Applications include cast iron and non-ferrous metals.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 23/64"
  • Overall Length 4"
  • Flute Length 2-1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Cast Iron And Non-Ferrous Materials
  • Grade General Purpose
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.3594
  • Point Type Conventional Point
  • Shank Dia. 23/64"
  • List Number DGJ
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Coolant Through No
  • Drill Bit Finish Uncoated
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list