DRILL SC REG HLX 225 19/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL SC REG HLX 225 19/64

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID225-0615-00
  • Mfr. Model # 225-0615-00
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 512
  • Shipping Weight 105.82 lbs

Product Details

Jobber length solid carbide drill bit. 118 degree point. Applications include cast iron and non-ferrous metals.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Flute Length 2-3/8"
  • Overall Length 3-3/4"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 19/64"
  • Decimal Equivalent 0.2969
  • Application For Cast Iron And Non-Ferrous Materials
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 19/64"
  • List Number DGJ
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Uncoated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list