Skip Content
DRILL SC 1/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL SC 1/32

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53509
  • Mfr. Model # B53509
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 1/32.

Technical Specs

  • Drill Bit Size 1/32"
  • Size 1/32"
  • Length 1.25"
  • Item Jobber Length Drill
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Material Solid Carbide
  • Shank Dia. 1/32"
  • Designed For General Purpose

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List