Skip Content
DRILL S+D CO 118 PT 33/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D CO 118 PT 33/64

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDC61538
  • Mfr. Model # 61538
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 505
  • Shipping Weight 0.3 lbs

Product Details

W35 cobalt silver and deming drill bit. 118 degree point, amber finish, size 33/64 inch.

Technical Specs

  • Overall Length 6"
  • Flute Length 3-1/8"
  • Item Drill Bit
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 33/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list