Skip Content
DRILL S+D CO 118 PT 29/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL S+D CO 118 PT 29/32

TDC TOP EASTERN DRILLING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDC61563
  • Mfr. Model # 61563
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 505
  • Shipping Weight 0.62 lbs

Product Details

W35 cobalt silver and deming drill bit. 118 degree point, amber finish, size 29/32 inches.

Technical Specs

  • Item Drill Bit
  • Flute Length 3-1/8"
  • Overall Length 6"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 29/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list