DRILL RED SHANK,HSS,STEAM OXIDE,17/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL RED SHANK,HSS,STEAM OXIDE,17/32"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1813-20734
  • Mfr. Model # 1813-20734
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Silver/Deming Drill
  • Decimal Equivalent 0.5312
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Point Type Conventional Point
  • Grade General Purpose
  • Shank Type Round
  • List Number 1813
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Drill Bit Size 17/32"
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list