Skip Content
DRILL S+D 1/2IN SHK 15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2IN SHK 15/16IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1813-20755
  • Mfr. Model # 1813-20755
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.9375
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Grade General Purpose
  • Item Silver/Deming Drill
  • Point Type Conventional Point
  • List Number 1813
  • Shank Type Round
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 1/2"
  • Drill Bit Size 15/16"
  • Overall Length 6"
  • Drill Bit Point Angle 118 Degrees
  • Flute Length 3-1/8"
  • Drill Bit Finish Black Oxide
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list