Skip Content
DRILL S+D 1/2-RND 190 49/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-RND 190 49/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190-55449
  • Mfr. Model # 190-55449
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Decimal Equivalent 0.7656
  • Item Reduced Shank Drill Bit
  • Overall Length 6"
  • Grade General Purpose
  • Shank Type Round
  • Point Type Conventional Point
  • Shank Dia. 1/2"
  • List Number 190
  • Drill Bit Size 49/64"
  • Flute Type Spiral
  • Flute Length 3-1/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list