Skip Content
DRILL S+D 1/2-RND 190 47/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-RND 190 47/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190-55447
  • Mfr. Model # 190-55447
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Decimal Equivalent 0.7344
  • Item Reduced Shank Drill Bit
  • Grade General Purpose
  • Overall Length 6"
  • Point Type Conventional Point
  • Shank Dia. 1/2"
  • Drill Bit Size 47/64"
  • Shank Type Round
  • Flute Type Spiral
  • List Number 190
  • Drill Bit Material High Speed Steel
  • Flute Length 3-1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List