Skip Content
DRILL S+D 1/2-RND 190 43/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-RND 190 43/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190-55443
  • Mfr. Model # 190-55443
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Reduced Shank Drill Bit
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Grade General Purpose
  • Decimal Equivalent 0.6719
  • Overall Length 6"
  • Point Type Conventional Point
  • Shank Type Round
  • Drill Bit Size 43/64"
  • Flute Length 3-1/8"
  • List Number 190
  • Shank Dia. 1/2"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list