Skip Content
DRILL S+D 1/2-RND 190 1-9/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-RND 190 1-9/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190-55482
  • Mfr. Model # 190-55482
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Item Reduced Shank Drill Bit
  • Decimal Equivalent 1.2812
  • Overall Length 6"
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Type Round
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Drill Bit Size 1-9/32"
  • Flute Type Spiral
  • List Number 190
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list