Skip Content
DRILL S+D 1/2-RND 190 1-7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL S+D 1/2-RND 190 1-7/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190-55492
  • Mfr. Model # 190-55492
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application General Purpose
  • Item Drill Bit
  • Decimal Equivalent 1.4375
  • Grade General Purpose
  • Point Type Split
  • Shank Type Reduced
  • List Number 190
  • Overall Length 6.0000"
  • Shank Dia. 1/2"
  • Flute Length 3.1250"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-7/16"
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List