Skip Content
DRILL S+D 1/2-RND 190 1-27/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-RND 190 1-27/6

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190-55491
  • Mfr. Model # 190-55491
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 1.4219
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Item Silver/Deming Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Type Round
  • List Number 190
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Drill Bit Size 1-27/64"
  • Shank Dia. 1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-1/8"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list