Skip Content
DRILL S+D 1/2-RND 190 1-11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-RND 190 1-11/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190-55486
  • Mfr. Model # 190-55486
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Decimal Equivalent 1.3438
  • Item Silver/Deming Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 190
  • Shank Type Round
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Flute Length 3-1/8"
  • Shank Dia. 1/2"
  • Drill Bit Size 1-11/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List