Skip Content
DRILL S+D 1/2-FLAT 190F 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL S+D 1/2-FLAT 190F 9/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190F52436
  • Mfr. Model # 190F52436
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 0.25 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black oxide finish. Size: 9/16 inch.

Technical Specs

  • Decimal Equivalent 0.5625
  • Item Reduced Shank Drill Bit
  • Flute Length 3-1/8"
  • Overall Length 6"
  • Application General Purpose
  • Grade General Purpose
  • Shank Type Reduced Flatted
  • Point Type Split
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • List Number 190F
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list