Skip Content
DRILL S+D 1/2-FLAT 190F 59/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-FLAT 190F 59/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190F52459
  • Mfr. Model # 190F52459
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 1.0 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black oxide finish. Size: 59/64 inch.

Technical Specs

  • Decimal Equivalent 0.9219
  • Item Reduced Shank Drill Bit
  • Overall Length 6"
  • Flute Length 3-1/8"
  • Application General Purpose
  • Grade General Purpose
  • Shank Type Reduced Flatted
  • Point Type Split
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 59/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • List Number 190F
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List