DRILL RED SHANK,HSS,STEAM OXIDE,23/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL RED SHANK,HSS,STEAM OXIDE,23/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190F52446
  • Mfr. Model # 190F52446
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 0.18 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black oxide finish. Size: 23/32 inch.

Technical Specs

  • Item Reduced Shank Drill Bit
  • Decimal Equivalent 0.7188
  • Flute Length 3-1/8"
  • Overall Length 6"
  • Application General Purpose
  • Grade General Purpose
  • Shank Dia. 1/2"
  • Point Type Split
  • Shank Type Reduced Flatted
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 23/32"
  • Drill Bit Point Angle 118 Degrees
  • List Number 190F
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Flute Type Spiral

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list