Skip Content
DRILL S+D 1/2-FLAT 190F 1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-FLAT 190F 1-3/8

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190F52488
  • Mfr. Model # 190F52488
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 1.17 lbs

Product Details

1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black oxide finish. Size: 13/8 inch.

Technical Specs

  • Decimal Equivalent 1.3750
  • Item Reduced Shank Drill Bit
  • Overall Length 6"
  • Flute Length 3-1/8"
  • Application General Purpose
  • Grade General Purpose
  • Point Type Radial
  • Shank Type Reduced Flatted
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • List Number 190F
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list