Skip Content
DRILL S+D 1/2-COB 190C 63/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-COB 190C 63/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C53463
  • Mfr. Model # 190C53463
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 1.0 lbs

Product Details

1/2 in. reduced shank silver & deming drill, 118 degree split point, straw finish. 6in OAL, 3-1/8 in flute length.

Technical Specs

  • Grade General Purpose
  • Overall Length 6.0000"
  • Item Drill Bit
  • Application General Purpose
  • Point Type Split
  • Shank Type Reduced
  • Flute Length 3.1250"
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.9843
  • Drill Bit Size 63/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List