Skip Content
DRILL S+D 1/2-COB 190C 61/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-COB 190C 61/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C53461
  • Mfr. Model # 190C53461
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 1.0 lbs

Product Details

1/2 in. reduced shank silver & deming drill, 118 degree split point, straw finish. 6in OAL, 3-1/8 in flute length.

Technical Specs

  • Application General Purpose
  • Point Type Split
  • Grade General Purpose
  • Item Drill Bit
  • Shank Type Reduced
  • Overall Length 6.0000"
  • Flute Length 3.1250"
  • Shank Dia. 1/2"
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.9531
  • Drill Bit Size 61/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list