Skip Content
DRILL S+D 1/2-COB 190C 53/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-COB 190C 53/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C53453
  • Mfr. Model # 190C53453
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 1.0 lbs

Product Details

1/2 in. reduced shank silver & deming drill, 118 degree split point, straw finish. 6in OAL, 3-1/8 in flute length.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Decimal Equivalent 0.8281
  • Drill Bit Size 53/64"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-1/8"
  • Drill Bit Point Angle 118 Degrees
  • Application For Alloy And Carbon Steel And Cast Iron
  • Item Reduced Shank Drill Bit
  • Grade General Purpose
  • Point Type Split Point
  • Shank Type Round
  • Shank Dia. 1/2"
  • Flute Type Spiral
  • List Number 190C
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list