Skip Content
DRILL S+D 1/2-COB 190C 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-COB 190C 5/8

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C53440
  • Mfr. Model # 190C53440
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 0.3 lbs

Product Details

High speed 1/2 inch shank cobalt prentice drill is good for high tensile materials such as: alloys. Stainless steel, titanium, carbon steels and cast iron. Size 5/8 inch, decimal equivalent 0.6250 inches, flute length 3-1/8 inches and length 6 inches.

Technical Specs

  • Application General Purpose
  • Item Drill Bit
  • Point Type Split
  • Grade General Purpose
  • Shank Type Reduced
  • Overall Length 6.0000"
  • Shank Dia. 1/2"
  • Flute Length 3.1250"
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.6250
  • Drill Bit Size 5/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 118 Degrees
  • List Number 190C
  • Drill Bit Finish Straw/Bronze
  • Flute Type Spiral

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List