Skip Content
DRILL S+D 1/2-COB 190C 41/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL S+D 1/2-COB 190C 41/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C53441
  • Mfr. Model # 190C53441
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 1.0 lbs

Product Details

1/2 in. reduced shank silver & deming drill, 118 degree split point, straw finish. 6in OAL, 3-1/8 in flute length.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.6406
  • Drill Bit Size 41/64"
  • Overall Length 6"
  • Flute Length 3-1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Grade General Purpose
  • Item Reduced Shank Drill Bit
  • Application For Alloy And Carbon Steel And Cast Iron
  • Point Type Split Point
  • Shank Dia. 1/2"
  • Shank Type Round
  • List Number 190C
  • Drill Bit Material Cobalt Steel
  • Flute Type Spiral
  • Drill Bit Finish Straw/Bronze

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list