Skip Content
DRILL S+D 1/2-COB 190C 25/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL S+D 1/2-COB 190C 25/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C53450
  • Mfr. Model # 190C53450
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 1.0 lbs

Product Details

1/2 in. reduced shank silver & deming drill, 118 degree split point, straw finish. 6in OAL, 3-1/8 in flute length.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Decimal Equivalent 0.7182
  • Drill Bit Size 25/32"
  • Flute Length 3-1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Grade General Purpose
  • Application For Alloy And Carbon Steel And Cast Iron
  • Item Reduced Shank Drill Bit
  • Point Type Split Point
  • Shank Type Round
  • Shank Dia. 1/2"
  • List Number 190C
  • Flute Type Spiral
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List