DRILLREDSHANK COBALT STRAW/GOLDOX 11/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLREDSHANK COBALT STRAW/GOLDOX 11/16"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF190C53444
  • Mfr. Model # 190C53444
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 504
  • Shipping Weight 1.0 lbs

Product Details

High speed 1/2 inch shank cobalt prentice drill is good for high tensile materials such as: alloys. Stainless steel, titanium, carbon steels and cast iron. Size 11/16 inch, decimal equivalent 0.6875 inches, flute length 3-1/8 inches and length 6 inches.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.6875
  • Overall Length 6"
  • Drill Bit Size 11/16"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-1/8"
  • Drill Bit Material Cobalt Steel
  • Application For Alloy And Carbon Steel And Cast Iron
  • Grade General Purpose
  • Item Reduced Shank Drill Bit
  • Point Type Split Point
  • Shank Type Round
  • Shank Dia. 1/2"
  • List Number 190C
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Straw/Bronze

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list