Skip Content
DRILL RVRSBL W/13 PC FRCT DRL BT ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL RVRSBL W/13 PC FRCT DRL BT ST

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7300RK
  • Mfr. Model # CP7300RK
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.10
  • Style Pistol
  • Includes Chuck Key, (13) Drill Bits - 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64" 1/4" and Storage Case
  • HP 1/3
  • Bearings Ball
  • Item Air Drill
  • Drill Chuck Type Keyed
  • Duty General
  • Overall Length 5"
  • Gear Train Planetary
  • Tool Weight 1.4 lbs.
  • Reversing No
  • Throttle Type Trigger
  • Handle Material Aluminum, Rubber Grip
  • Free Speed 2,700 RPM
  • Variable Speed Yes
  • CFM @ Full Load 16.4
  • Required Pressure 90 psi
  • Chuck Size 1/4"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Housing Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list