DRILL ROTARY HAMMER SDS TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL ROTARY HAMMER SDS TOOL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2412-20
  • Mfr. Model # 2412-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 412
  • Shipping Weight 3.45 lbs

Product Details

Voltage 12, 1/2 In. Capacity in Concrete, 0 - 800 No Load RPM, 0 - 5,350 Blows per Minute, Battery Included No, Features Electro Pneumatic Mechanism, LED Light

Technical Specs

  • Blows per Minute 0 - 5,350
  • Includes (1) 34K739
  • Features Compact and Lightweight, Electro Pneumatic Mechanism, LED Light
  • Item Cordless Rotary Hammer Drill
  • Battery Included No
  • Voltage 12.0
  • No Load RPM 0 - 800
  • Tool Weight 3.0 lbs.
  • Chuck Type SDS Plus
  • Stop Rotation No
  • Tool Length 9"
  • Battery Included / Bare Tool Bare Tool
  • Capacity in Concrete 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Handle Type D-Handle
  • Battery Pack Replacement 38D763
  • Core Bit Capacity 1/2"
  • Solid Bit Capacity 1/2"
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list