DRILL ROTARY HAMMER SDS KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL ROTARY HAMMER SDS KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2412-22XC
  • Mfr. Model # 2412-22XC
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 412
  • Shipping Weight 10.16 lbs

Product Details

Voltage 12, 1/2 In. Capacity in Concrete, 0 - 800 No Load RPM, 0 - 5,350 Blows per Minute, Battery Included (2) MTL48-11-2402, Battery Capacity 3.0, Features Electro Pneumatic Mechanism, LED Light

Technical Specs

  • Features Electro Pneumatic Mechanism, LED Light
  • Blows per Minute 0 - 5,350
  • Includes Cordless Rotary Hammer Drill, (2) Battery Packs, Battery Charger, Carrying Case
  • Battery Included (2) MTL48-11-2402
  • Item Cordless Rotary Hammer Drill Kit
  • No Load RPM 0 - 800
  • Tool Weight 3.9 lbs.
  • Stop Rotation No
  • Voltage 12
  • Chuck Type SDS Plus
  • Tool Length 9"
  • Battery Capacity 3.0 Ah
  • Capacity in Concrete 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Battery Pack Replacement MTL48-11-2402
  • Standards CSA/UL
  • Solid Bit Capacity 1/2"
  • Handle Type D-Handle
  • Core Bit Capacity 1/2"
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list