Skip Content
DRILL RIGHT ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL RIGHT ANGLE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-8510
  • Mfr. Model # 49-22-8510
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 455
  • Shipping Weight 1.1 lbs

Product Details

Allows contractors to drive screws and drill holes in tight, difficult work areas. Quick change chuck accepts standard 1/4 inch hex drive accessories.

Technical Specs

  • Includes 2-1/4" Hex X 1/4" Male Square Drive Adapter, 15/16" Long #2 Square Drive Bit, 1-15/16" Long #2 Square Drive Bit
  • Item Right Angle Attachment
  • For Use With All Brands Of Screwdrivers, Cordless and Corded Drills
  • Length 2-1/4"
  • Package Quantity 1
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list