DRILL RIGHT ANGLE M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL RIGHT ANGLE M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2615-21CT
  • Mfr. Model # 2615-21CT
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 7.86 lbs

Technical Specs

  • Handle Type Palm Grip
  • Includes (1) M18(TM) Cordless Right Angle Drill (Bare Tool) (2615-20), (1) M18(TM) Compact REDLITHIUM(TM) Battery (48-11-1815), (1) M18(TM) and M12(TM) Multi-Voltage Charger (48-59-1812), (1) Carrying Case
  • Max. Torque 125 in-lbs.
  • Battery Included MTL48-11-1815
  • No Load RPM 1 to 1500
  • Tool Weight 4.3 lbs.
  • Voltage 18
  • Battery Capacity 3.0 Ah
  • Tool Length 12"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features Redlithium(TM) Battery Technology, Redlink(TM) Intelligence, Innovative Electronic Clutch, Built-in Leds
  • Item Cordless Lithium-ion Right Angle Drill Kit
  • Battery Pack Replacement 2XKZ3
  • Number of Batteries 1
  • Series M18(TM)
  • Max. Power Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list