Skip Content
DRILL, RIGHT ANGLE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL, RIGHT ANGLE 3/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW160V
  • Mfr. Model # DW160V
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 4.5 lbs

Product Details

Drill right angle 3/8 inch, 3/2 amp 120. Ball bearing construction. Machined steel chuck. Compact, lightweight design. Includes chuck key and holder.

Technical Specs

  • Includes Chuck Key, Key Holder
  • Features Chuck Is Shielded to Protect Work Piece From Chuck Teeth in Confined Areas
  • Item Right Angle Drill
  • Cord Type 8 ft. 2 Conductor
  • Gear Reduction Double
  • No Load RPM 0 to 1200
  • Tool Weight 3.75 lbs.
  • Voltage 120VAC
  • Tool Length 10-1/4"
  • Amps 4
  • Spindle Size 3/8"-24
  • Chuck Size 3/8"
  • Handle Style Palm Grip
  • Switch Type Paddle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list