DRILL REVERSIBLE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL REVERSIBLE 1/2IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPRP9789
  • Mfr. Model # RP9789
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 4.54 lbs

Technical Specs

  • Includes Chuck Key
  • Average CFM @ 15 Second Run Time 6.00
  • HP 1/3
  • Item Air Drill
  • Style Pistol
  • Bearings Ball
  • Duty General
  • Drill Chuck Type Keyed
  • Gear Train 2-Step Planetary
  • Overall Length 7"
  • Reversing Yes
  • Throttle Type Trigger
  • Tool Weight 4.0 lbs.
  • CFM @ Full Load 24.0
  • Handle Material Aluminium, Rubber Grip
  • Free Speed 800 RPM
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Chuck Size 1/2"
  • Min. Hose Size 3/8"
  • Housing Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list