Skip Content
DRILL REV 2600RPM 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL REV 2600RPM 3/8

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPRP9790
  • Mfr. Model # RP9790
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 3.2 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • HP 1/3
  • Includes Chuck Key
  • Item Air Drill
  • Style Pistol
  • Bearings Ball
  • Duty General
  • Drill Chuck Type Keyed
  • Gear Train Planetary
  • Overall Length 6-1/2"
  • Reversing Yes
  • Tool Weight 3.1 lbs.
  • Handle Material Aluminum, Rubber Grip
  • Throttle Type Trigger
  • CFM @ Full Load 24.0
  • Variable Speed Yes
  • Free Speed 2,000 RPM
  • Required Pressure 90 psi
  • Chuck Size 3/8"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Housing Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list