DRILL PRS VISE CRS SLD STNRY 3-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PRS VISE CRS SLD STNRY 3-1/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D730
  • Mfr. Model # 10D730
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 654
  • Shipping Weight 1.0 lbs

Product Details

Drill Press Vise, Cross Slide, Stationary, Jaw Width (In.) 3-1/8, Jaw Opening (In.) 2-1/2, Throat Depth (In.) 1-3/16, Overall Length (In.) 2-3/4, Overall Height (In.) 4-3/4, Max. Travel 2-3/4, Features Provides Quick And Precise Positioning Along The X And Y Axis, Giving Drill Press Movements And Positioning Similar To The Lateral And Cross Travel Of A Milling Machine, Can Also Be Used As A Conventional Drill Press Vise.

Technical Specs

  • Features Provides Quick and Precise Positioning Along the X and Y Axis, Giving Drill Press Movements and Positioning Similar to the Lateral and Cross Travel of a Milling Machine, Can Also Be Used as a Conventional Drill Press Vise
  • Overall Height (In.) 4-3/4
  • Item Drill Press Vise
  • Jaw Opening (In.) 2-1/2
  • Overall Length (In.) 2-3/4
  • Throat Depth (In.) 1-3/16
  • Type Cross Slide
  • Max. Travel 2-3/4"
  • Jaw Width (In.) 3-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list