DRILL PROGRESS STR FL #4 3/16-7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PROGRESS STR FL #4 3/16-7/8

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR70004
  • Mfr. Model # DR70004
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.47 lbs

Product Details

Step drill. Straight flute. High speed steel. Size #4, 4 steps, from 3/16 inch to 7/8 inch by 1/16 inch.

Technical Specs

  • Step Thickness 1/16"
  • Shank Size 3/8"
  • Number of Hole Sizes 4
  • Size Range 3/16" - 7/8"
  • Number of Flutes 1
  • Item Step Drills Progressive Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list