DRILL PROGRESS SPRL FL #3 1/4-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PROGRESS SPRL FL #3 1/4-3/4

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR70003
  • Mfr. Model # DR70003
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.27 lbs

Product Details

Step drill. Spiral flute. High speed steel. Size #3, 9 steps, from 1/4 inch to 3/4 inch by 1/16 inch.

Technical Specs

  • Number of Hole Sizes 9
  • Step Thickness 1/16"
  • Shank Size 1/4"
  • Size Range 1/4" - 3/4"
  • Item Step Drills Progressive Bit
  • Number of Flutes 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list