DRILL PRESS VISE W/ANGLE,STNRY,2-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PRESS VISE W/ANGLE,STNRY,2-1/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D748
  • Mfr. Model # 10D748
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 654
  • Shipping Weight 9.53 lbs

Technical Specs

  • Throat Depth (In.) 1-1/2
  • Features Can Be Mounted On A 90 Deg Angle Base, Precision Drilled And Reamed Hinge Pin Hole
  • Item Drill Press Vise with Angle
  • Jaw Width (In.) 2-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list