DRILL PRESS VISE,STATIONARY,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PRESS VISE,STATIONARY,4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D747
  • Mfr. Model # 10D747
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 654
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Drill Press Vise
  • Features For Drilling, Tapping, And Reaming, One Plain Jaw And One Vertical/Horizontal Grooved Jaw Plate, Precision Cut Coarse Thread Adjusting Screw, Can Be Turned On Either Side Or Placed On End
  • Jaw Width (In.) 4
  • Throat Depth (In.) 1-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list