Skip Content
DRILL PRESS VISE,STATIONARY,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL PRESS VISE,STATIONARY,4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D741
  • Mfr. Model # 10D741
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 654
  • Shipping Weight 14.3 lbs

Technical Specs

  • Features Side And Front Side Face Permit Additional Mounting Positions For Drilling, Tapping, Or Reaming, Ground Parallel And Square To Ensure Complete Jaw Alignment
  • Item Drill Press Vise
  • Throat Depth (In.) 1-3/4
  • Jaw Width (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list