DRILL PRESS VISE OPEN 4.75 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PRESS VISE OPEN 4.75 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4CPG2
  • Mfr. Model # 4CPG2
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 653
  • Shipping Weight 15.35 lbs

Product Details

Quick Action Drill Press Vise, Fixed Base, Jaw Width 4 1/2 In, Jaw Opening 4 3/4 In, Throat Depth 1 7/8 In, Overall Length 12.48 In, Overall Height 3.23 In, Jaw Deflection 0.02 In Per 4 In At 9 lb Load On Hand Crank, Jaw Plate Square To 0.004 In per 4 In, Bed/Base Parallel To 0.040 In, Rapid Action Drill Press Vise By Simple Half Turn Of Spindle In Anti-Clockwise Direction. Precision Machined Vise Sides Allows Vise To Be Used On Sides In Addition To Base

Technical Specs

  • Item Quick Action Drill Press
  • Features Rapid Action Drill Press Vise By Simple Half Turn of Spindle in Anti-Clockwise Direction, Precision Machined Vise Sides Allows Vise to Be Used on Sides in Addition to Base
  • Jaw Opening (In.) 4-3/4
  • Jaw Width (In.) 4-1/2
  • Overall Height (In.) 3.23
  • Overall Length (In.) 12.48
  • Bed/Base Parallel to 0.040"
  • Jaw Deflection 0.02" Per 4" at 9 lbs. Load on Hand Crank
  • Type Drill Press
  • Throat Depth (In.) 1-7/8
  • Base Fixed
  • Jaw Plate Square to 0.004" per 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list