Skip Content
DRILL PRESS VISE,CROSS SLIDE,SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PRESS VISE,CROSS SLIDE,SWIVEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D737
  • Mfr. Model # 10D737
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 654
  • Shipping Weight 46.2 lbs

Technical Specs

  • Features Provides Quick And Precise Positioning Along The X And Y Axis, Giving Drill Press Movements And Positioning Similar To The Lateral And Cross Travel Of A Milling Machine, Can Also Be Used As A Conventional Drill Press Vise
  • Jaw Width (In.) 6
  • Throat Depth (In.) 1-5/8
  • Type Cross Slide
  • Item Drill Press Vise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list