!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL PRESS VISE 4-1/2IN

DRILL PRESS VISE 4-1/2IN

WILTON

DRILL PRESS VISE 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL PRESS VISE 4-1/2IN

DRILL PRESS VISE 4-1/2IN

WILTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HAR63239
  • Mfr. Model # 63239
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Product Details

Versatile drill press vise, jaw width 4-1/2 inches, jaw opening 3-3/4 inches, jaw depth 2-1/8 inches.

Technical Specs

  • Item Drill Press Vise Continuous Nut
  • Base Stationary
  • Jaw Opening (In.) 4
  • Overall Length (In.) 10.3
  • Max. Travel 4 in
  • Bed/Base Ground Cast Iron
  • Type Continuous Nut 1345
  • Jaw Width (In.) 4
  • Throat Depth (In.) 2-1/8
  • Overall Height (In.) 3.4
  • Jaw Plate Steel
  • Features Made From High Grade Cast Iron, Ground Vise Bed for Smooth, Consistent Jaw Movement, Hardened Top V-Groove Jaws, Rugged Design and Large Workload Capacity

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list