DRILL PRESS SML/BASE W/1/2IN MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL PRESS SML/BASE W/1/2IN MOTOR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4204-1
  • Mfr. Model # 4204-1
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 416
  • Shipping Weight 67.5 lbs

Product Details

Adjustable base with variable speed adjusting motor. Line lock-out. Motor/magnet interlock. Feedback speed control. Soft start. Computer controlled reverse. Use on 1/2 inch steel and thicker. Drill capacity: 1/2 inch.

Technical Specs

  • Features Solid State Electronic Switching, Line Lockout
  • Includes 6 ft. Safety Chain, MTL48-66-1360 Chuck, and MTL48-66-3280 Key
  • Motor HP 1.25
  • Item Electromagnetic Drill Press
  • Drill to Center From Base 1-1/4"
  • No Load RPM 600
  • Tool Weight 57.0 lbs.
  • Overall Height 25-1/4"
  • Tool Length 17-1/4"
  • Amps 7.2
  • Motor Stock No. Included 4253-1
  • Voltage 120 VAC
  • Chuck Size 1/2"
  • Capacity Steel 1/2"
  • Drill Point Pressure 1,650 lbs.
  • Drill Travel 9"
  • Tap Size Capacity 5/8"-18
  • Motor Base No. Included 6Z362
  • Spindle Taper Mt3
  • Magnet Type Electromagnet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list