Skip Content
DRILL PRESS SML/BASE W/1-1/4IN MOTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL PRESS SML/BASE W/1-1/4IN MOTO

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4208-1
  • Mfr. Model # 4208-1
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 416
  • Shipping Weight 82.0 lbs

Product Details

For use on any flat ferrous material 1/2 inch and thicker. Drill point pressure: 1,530/1,600 lbs.

Technical Specs

  • Includes 6 ft. Safety Chain
  • Features Solid State Electronic Switching, Line Lockout, Dual Mount Gear Case/ Reverse Mount
  • Item Electromagnetic Drill Press
  • Motor HP 2
  • Drill to Center From Base 4-3/8"
  • No Load RPM 500/250
  • Spindle Taper Mt3
  • Overall Height 25-1/4"
  • Tool Weight 72.0 lbs.
  • Voltage 120 VAC
  • Motor Stock No. Included 4297-1
  • Amps 12.5
  • Capacity Steel 1-1/4"
  • Tool Length 17-1/4"
  • Drill Travel 11"
  • Chuck Size #3
  • Drill Point Pressure 1,600 lbs.
  • Tap Size Capacity 1"-14
  • Motor Base No. Included 6Z362
  • Magnet Type Electromagnet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list